Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3031740 / 30.313X32.75X1 HDS1 R

1838330 / 18.375X20X0.75 HDS1 R

3031740 / 30.313X32.75X1 HDS1 R

CRSEAL 3031740 SINGLE LIP SEAL ; POR 30.313X32.75X1 HDS1 R NON RETURNABLE

30-5/16" Shaft Dia; 32-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

3031740 / 30.313X32.75X1 HDS1 R

BDI #

1249822

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.67
UNSPSC
31411705
EAN
0085311143462
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3031740
Weight / LBS
12.277
Long Description
30-5/16" Shaft Dia; 32-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
30.313 Inch | 769.95 Millimeter
Housing Bore
32.75 Inch | 831.85 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter