Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3050 / 0.313X0.626X0.203 HM1 R

11846 / 1.19X1.996X0.25 HM1 R

3050 / 0.313X0.626X0.203 HM1 R

CRSEAL 3050 / 0.313X0.626X0.203 HM1 R ; SGL LIP SEAL

Lip Seal; 5/16" Shaft Dia; 5/8" Housing Bore; 13/64" Nominal Width; Nitrile Lip; Solid Seal; 13/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code

Part #

3050 / 0.313X0.626X0.203 HM1 R

BDI #

1249844

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311002493
Generic Design Code
C_R_HM1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3050
Weight / LBS
0.056
Long Description
Lip Seal; 5/16" Shaft Dia; 5/8" Housing Bore; 13/64" Nominal Width; Nitrile Lip; Solid Seal; 13/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code
Actual Width
0.203 Inch | 5.156 Millimeter
Nominal Width
0.203 Inch | 5.156 Millimeter
Housing Bore
0.626 Inch | 15.9 Millimeter
Shaft Diameter
0.313 Inch | 7.95 Millimeter