Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

45X72X8A

305X330X13SC

305X330X13SC LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED MTO

305MM Shaft Dia; 330MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code

Part #

305X330X13SC

BDI #

892903

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.92
UNSPSC
31411705
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
305X330X13SC
Weight / LBS
2.03
Long Description
305MM Shaft Dia; 330MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Shaft Diameter
12.008 Inch | 305 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Housing Bore
12.992 Inch | 330 Millimeter