Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
30772 / 3.075X3.54X0.38 HMA18 P

30772 / 3.075X3.54X0.38 HMA18 P

30772 / 3.075X3.54X0.38 HMA18 P

CRSEAL 30772 / 3.075X3.54X0.38 HMA18 P ; DBL LIP SEAL

Lip Seal; 3.075" Shaft Dia; 3.54" Housing Bore; 0.38" Nominal Width; Polyacrylate Lip; Solid Seal; 0.38" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA18 Seal Design Code

Part #

30772 / 3.075X3.54X0.38 HMA18 P

BDI #

1249909

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
31411705
EAN
0085311153768
Generic Design Code
C_R_HMA18
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA18
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
30772
Weight / LBS
0.268
Long Description
Lip Seal; 3.075" Shaft Dia; 3.54" Housing Bore; 0.38" Nominal Width; Polyacrylate Lip; Solid Seal; 0.38" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA18 Seal Design Code
Actual Width
0.38 Inch | 9.652 Millimeter
Shaft Diameter
3.075 Inch | 78.105 Millimeter
Nominal Width
0.38 Inch | 9.652 Millimeter
Housing Bore
3.54 Inch | 89.916 Millimeter