Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3087425 / 30.897X32.677X0.866 HS5 R

3087425 / 30.897X32.677X0.866 HS5 R

3087425 / 30.897X32.677X0.866 HS5 R

CRSEAL 3087425/30.897X32.677X0.866 HS5 R ; SGL LIP SEAL

Oil Seal; 30.897" Shaft Dia; 32.677" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code

Part #

3087425 / 30.897X32.677X0.866 HS5 R

BDI #

22779525

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.93
UNSPSC
31411705
EAN
0085311476379
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 30.897" Shaft Dia; 32.677" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Housing Bore
32.677 Inch | 829.996 Millimeter
Nominal Width
0.866 Inch | 21.996 Millimeter
Shaft Diameter
30.897 Inch | 784.784 Millimeter
Actual Width
0.866 Inch | 21.996 Millimeter