Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

120X150X12 HMS5 RG

30X47X10 HMS5 V

CRSEAL 30X47X10 HMS5 V SGL LIP SEAL ; 1.181MM SHAFT DIA 47MM HOUSING BORE

30MM Shaft Dia; 47MM Housing Bore; 10MM Nominal Width; Viton Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code

Part #

30X47X10 HMS5 V

BDI #

1257281

PRICE
zł 15.47 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
7316572543702
Generic Design Code
C_R_HMS5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
30X47X10 HMS5 V
Weight / LBS
0.05
Long Description
30MM Shaft Dia; 47MM Housing Bore; 10MM Nominal Width; Viton Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Shaft Diameter
1.181 Inch | 30 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Housing Bore
1.85 Inch | 47 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter