Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
31144 / 3.125X3.936X0.512 CRSHA1 V

31144 / 3.125X3.936X0.512 CRSHA1 V

31144 / 3.125X3.936X0.512 CRSHA1 V

CRSEAL 31144/ 3.125X3.936X0.512 CRSHA1 V ; DBL LIP SEAL

Lip Seal; 3-1/8" Shaft Dia; 3.936" Housing Bore; 0.512" Nominal Width; Viton Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code

Part #

31144 / 3.125X3.936X0.512 CRSHA1 V

BDI #

1250014

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.153
UNSPSC
31411705
EAN
0085311030410
Generic Design Code
C_R_CRSHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31144
Weight / LBS
0.292
Long Description
Lip Seal; 3-1/8" Shaft Dia; 3.936" Housing Bore; 0.512" Nominal Width; Viton Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Housing Bore
3.936 Inch | 99.974 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter