Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3140 / 0.313X0.749X0.25 HM14 R

2X2.371X0.25 HM14 R / 19737

3140 / 0.313X0.749X0.25 HM14 R

CRSEAL 3140 / 0.313X0.749X0.25 HM14 R ; SGL LIP SEAL

Lip Seal; 5/16" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

3140 / 0.313X0.749X0.25 HM14 R

BDI #

1242001

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311002578
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3140
Weight / LBS
0.059
Long Description
Lip Seal; 5/16" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Housing Bore
0.749 Inch | 19.025 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter