Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
31492 / 3.15X3.946X0.394 HMSA7 S

3.625X4.375X.375ADL

31492 / 3.15X3.946X0.394 HMSA7 S

CRSEAL 31492 / 3.15X3.946X0.394 HMSA7 S ; DBL LIP SEAL

Lip Seal; 3.15" Shaft Dia; 3.946" Housing Bore; 0.394" Nominal Width; Silicone Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

31492 / 3.15X3.946X0.394 HMSA7 S

BDI #

1250101

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.112
UNSPSC
31411705
EAN
0085311308663
Generic Design Code
C_R_HMSA7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31492
Weight / LBS
0.312
Long Description
Lip Seal; 3.15" Shaft Dia; 3.946" Housing Bore; 0.394" Nominal Width; Silicone Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
3.15 Inch | 80.01 Millimeter
Housing Bore
3.946 Inch | 100.228 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter