Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
31507 / 3.15X3.858X0.393 HMSA7 V

50X72X9ADL

31507 / 3.15X3.858X0.393 HMSA7 V

CRSEAL 31507 / 3.15X3.858X0.393 HMSA7 V ; DBL LIP SEAL

Lip Seal; 3.15" Shaft Dia; 3-55/64" Housing Bore; 0.393" Nominal Width; Viton Lip; Solid Seal; 0.393" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

31507 / 3.15X3.858X0.393 HMSA7 V

BDI #

1250113

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
UNSPSC
31411705
EAN
0085311156493
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31507
Weight / LBS
0.337
Long Description
Lip Seal; 3.15" Shaft Dia; 3-55/64" Housing Bore; 0.393" Nominal Width; Viton Lip; Solid Seal; 0.393" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.393 Inch | 9.982 Millimeter
Shaft Diameter
3.15 Inch | 80.01 Millimeter
Housing Bore
3.858 Inch | 97.993 Millimeter
Actual Width
0.393 Inch | 9.982 Millimeter