Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
31511 / 3.15X3.946X0.394 CRW1 V

1.156X2X0.25 CRW1 V / 11550

31511 / 3.15X3.946X0.394 CRW1 V

CRSEAL 31511 / 3.15X3.946X0.394 CRW1 V ; SGL LIP SEAL

Lip Seal; 3.15" Shaft Dia; 3.946" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

31511 / 3.15X3.946X0.394 CRW1 V

BDI #

1250115

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.117
UNSPSC
31411705
EAN
0085311030854
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31511
Weight / LBS
0.166
Long Description
Lip Seal; 3.15" Shaft Dia; 3.946" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
3.15 Inch | 80.01 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Housing Bore
3.946 Inch | 100.228 Millimeter