Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

27470 / 2.75X3.876X0.438 CRWH1 R

315X355X18SA

315X355X18SA LIP SHAFT SEAL ; NITRILE SGL DBL CASE

315MM Shaft Dia; 355MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code

Part #

315X355X18SA

BDI #

888583

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.315
UNSPSC
31411705
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
315X355X18SA
Weight / LBS
2.9
Long Description
315MM Shaft Dia; 355MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code
Shaft Diameter
12.402 Inch | 315 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Housing Bore
13.976 Inch | 355 Millimeter