Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
31753 / 3.188X4.18X0.75 HMSHA4 R

31753 / 3.188X4.18X0.75 HMSHA4 R

31753 / 3.188X4.18X0.75 HMSHA4 R

CRSEAL 31753 / 3.188X4.18X0.75 HMSHA4 R ; DBL LIP SEAL

Lip Seal; 3-3/16" Shaft Dia; 4.18" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code

Part #

31753 / 3.188X4.18X0.75 HMSHA4 R

BDI #

1250133

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
31411705
EAN
0085311031011
Generic Design Code
C_R_HMSHA4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA4
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31753
Weight / LBS
0.416
Long Description
Lip Seal; 3-3/16" Shaft Dia; 4.18" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
3.188 Inch | 80.975 Millimeter
Housing Bore
4.18 Inch | 106.172 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter