Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

62X90X12ADL

31X41X12.5TC-BX

31X41X12.5TC-BX LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED

31MM Shaft Dia; 41MM Housing Bore; 12.5MM Nominal Width; Nitrile Lip; Solid Seal; 12.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

31X41X12.5TC-BX

BDI #

882398

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
EAN
0750886250371
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31X41X12.5TC
Weight / LBS
0.03
Long Description
31MM Shaft Dia; 41MM Housing Bore; 12.5MM Nominal Width; Nitrile Lip; Solid Seal; 12.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Actual Width
0.492 Inch | 12.5 Millimeter
Nominal Width
0.492 Inch | 12.5 Millimeter
Shaft Diameter
1.22 Inch | 31 Millimeter
Housing Bore
1.614 Inch | 41 Millimeter