Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3213620 / 32.125X34.25X0.875 HDS1 R

2850760 / 28.5X31X0.875 HDS1 R

3213620 / 32.125X34.25X0.875 HDS1 R

CRSEAL 3213620 SINGLE LIP SEAL ; POR 32.125X34.25X0.875 HDS1 R NON RETURN

32-1/8" Shaft Dia; 34-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

3213620 / 32.125X34.25X0.875 HDS1 R

BDI #

1250413

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.75
UNSPSC
31411705
EAN
0085311144476
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3213620
Weight / LBS
15.815
Long Description
32-1/8" Shaft Dia; 34-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
32.125 Inch | 815.975 Millimeter
Housing Bore
34.25 Inch | 869.95 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter