Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
32289 / 3.228X3.92X0.5 HMSA7 V

85X130X12VTC-BX

32289 / 3.228X3.92X0.5 HMSA7 V

CRSEAL 32289 / 3.228X3.92X0.5 HMSA7 V ; DBL LIP SEAL

Lip Seal; 3.228" Shaft Dia; 3.92" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

32289 / 3.228X3.92X0.5 HMSA7 V

BDI #

1250516

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.071
UNSPSC
31411705
EAN
0085311158077
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
32289
Weight / LBS
0.256
Long Description
Lip Seal; 3.228" Shaft Dia; 3.92" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
3.228 Inch | 81.991 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.92 Inch | 99.568 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter