Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3237519 / 32.375X34.375X1 HS8 H

3237519 / 32.375X34.375X1 HS8 H

3237519 / 32.375X34.375X1 HS8 H

CRSEAL 3237519 / 32.375X34.375X1 HS8 H ; SGL LIP SEAL

32-3/8" Shaft Dia; 34-3/8" Housing Bore; 1" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

3237519 / 32.375X34.375X1 HS8 H

BDI #

1250592

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.83
UNSPSC
31411705
EAN
0085311305907
Generic Design Code
C_R_HS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3237519
Weight / LBS
8.457
Long Description
32-3/8" Shaft Dia; 34-3/8" Housing Bore; 1" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
34.375 Inch | 873.125 Millimeter
Shaft Diameter
32.375 Inch | 822.325 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter