Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
32437 / 3.25X4.468X0.315 X4 R

32437 / 3.25X4.468X0.315 X4 R

32437 / 3.25X4.468X0.315 X4 R

CRSEAL 32437 / 3.25X4.468X0.315 X4 R ; LIP SEAL

Lip Seal; 3-1/4" Shaft Dia; 4-15/32" Housing Bore; 0.318" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X4 Seal Design Code

Part #

32437 / 3.25X4.468X0.315 X4 R

BDI #

1250600

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31411705
EAN
0085311031264
Generic Design Code
C_R_X4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X4
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
32437
Weight / LBS
0.521
Long Description
Lip Seal; 3-1/4" Shaft Dia; 4-15/32" Housing Bore; 0.318" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X4 Seal Design Code
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Housing Bore
4.468 Inch | 113.487 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Nominal Width
0.318 Inch | 8.077 Millimeter