Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3275830 / 32.75X35.5X1 HDS1 R

1588563 / 15.875X17.875X0.875 HDS1 R

3275830 / 32.75X35.5X1 HDS1 R

CRSEAL 3275830 SINGLE LIP SEAL ; POR 32.75X35.5X1 HDS1 R NON RETURNABLE

32-3/4" Shaft Dia; 35-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

3275830 / 32.75X35.5X1 HDS1 R

BDI #

1250651

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.71
UNSPSC
31411705
EAN
0085311144919
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3275830
Weight / LBS
16.185
Long Description
32-3/4" Shaft Dia; 35-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
35.5 Inch | 901.7 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
32.75 Inch | 831.85 Millimeter