Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3300250 / 33X34.5X0.75 HDS1 R

4350560 / 43.5X45.5X0.875 HDS1 R

3300250 / 33X34.5X0.75 HDS1 R

CRSEAL 3300250 / 33X34.5X0.75 HDS1 R ; SGL LIP SEAL

Lip Seal; 33" Shaft Dia; 34-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

3300250 / 33X34.5X0.75 HDS1 R

BDI #

1250705

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.79
UNSPSC
31411705
EAN
0085311144995
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3300250
Weight / LBS
12.797
Long Description
Lip Seal; 33" Shaft Dia; 34-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
33 Inch | 838.2 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
34.5 Inch | 876.3 Millimeter