Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1750221 / 17.5X19X0.688 HDS7 R

330X370X20 HDS7 R

CRSEAL 330X370X20 HDS7 R SGL LIP SEAL

330MM Shaft Dia; 370MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code

Part #

330X370X20 HDS7 R

BDI #

1250890

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.86
UNSPSC
31411705
EAN
0085311393607
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
330X370X20 HDS7 R
Weight / LBS
5.291
Long Description
330MM Shaft Dia; 370MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code
Shaft Diameter
12.992 Inch | 330 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
14.567 Inch | 370 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter