Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

330X380X20 HSS8 H

330X380X20 HSS8 H

CRSEAL 330X380X20 HSS8 H SGL LIP SEAL

330MM Shaft Dia; 380MM Housing Bore; 20MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code

Part #

330X380X20 HSS8 H

BDI #

22780115

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.85
UNSPSC
31411705
EAN
0085311503433
Generic Design Code
C_R_HSS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS8
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
330X380X20 HSS8 H
Weight / LBS
1.867
Long Description
330MM Shaft Dia; 380MM Housing Bore; 20MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code
Shaft Diameter
12.992 Inch | 330 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
14.961 Inch | 380 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter