Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
33405 / 3.307X4.094X0.433 HMSA7 V

40X52X7TC-BX

33405 / 3.307X4.094X0.433 HMSA7 V

CRSEAL 33405 / 3.307X4.094X0.433 HMSA7 V ; DBL LIP SEAL

Lip Seal; 3.307" Shaft Dia; 4-3/32" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

33405 / 3.307X4.094X0.433 HMSA7 V

BDI #

1251057

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31411705
EAN
0085311156486
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
33405
Weight / LBS
0.214
Long Description
Lip Seal; 3.307" Shaft Dia; 4-3/32" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
3.307 Inch | 83.998 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Housing Bore
4.094 Inch | 103.988 Millimeter