Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3347560 / 33.469X35.469X0.875 HDS1 R

2900562 OBSOLETO NO USAR 07/22

3347560 / 33.469X35.469X0.875 HDS1 R

CRSEAL 3347560 SINGLE LIP SEAL ; 33.469X35.469X0.875 HDS1 R

33-15/32" Shaft Dia; 35-15/32" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

3347560 / 33.469X35.469X0.875 HDS1 R

BDI #

1251065

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.343
UNSPSC
31411705
EAN
0085311145411
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | Bore-Tite on OD | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3347560
Weight / LBS
16.175
Long Description
33-15/32" Shaft Dia; 35-15/32" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
35.469 Inch | 900.913 Millimeter
Shaft Diameter
33.469 Inch | 850.113 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter