Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3350588 / 33.5X35.5X1 HS8 R

11.625X13.125X0.75 HS8 M / 1162518

3350588 / 33.5X35.5X1 HS8 R

CRSEAL 3350588 / 33.5X35.5X1 HS8 R SEAL

33-1/2" Shaft Dia; 35-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

3350588 / 33.5X35.5X1 HS8 R

BDI #

1251073

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.89
UNSPSC
31411705
EAN
0085311145497
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3350588
Weight / LBS
6.741
Long Description
33-1/2" Shaft Dia; 35-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
33.5 Inch | 850.9 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
35.5 Inch | 901.7 Millimeter