Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
33654 / 3.375X4.28X0.406 CRWA1 S

58X75X12TB-BX

33654 / 3.375X4.28X0.406 CRWA1 S

CRSEAL 33654 / 3.375X4.28X0.406 CRWA1 S ; DBL LIP SEAL

Lip Seal; 3-3/8" Shaft Dia; 4.28" Housing Bore; 13/32" Nominal Width; Silicone Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

33654 / 3.375X4.28X0.406 CRWA1 S

BDI #

1251101

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.076
UNSPSC
31411705
EAN
0085311031691
Generic Design Code
C_R_CRWA1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
33654
Weight / LBS
0.258
Long Description
Lip Seal; 3-3/8" Shaft Dia; 4.28" Housing Bore; 13/32" Nominal Width; Silicone Lip; Solid Seal; 13/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.406 Inch | 10.312 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Housing Bore
4.28 Inch | 108.712 Millimeter
Actual Width
0.406 Inch | 10.312 Millimeter