Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
33775 / 3.375X4.626X0.438 CRWHA1 V

45111 / 4.5X6.001X0.5 CRWHA1 R

33775 / 3.375X4.626X0.438 CRWHA1 V

CRSEAL 33775/ 3.375X4.626X0.438 CRWHA1 V ; DBL LIP SEAL

3-3/8" Shaft Dia; 4-5/8" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

33775 / 3.375X4.626X0.438 CRWHA1 V

BDI #

1251108

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.157
UNSPSC
31411705
EAN
0085311259583
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
33775
Weight / LBS
0.397
Long Description
3-3/8" Shaft Dia; 4-5/8" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.626 Inch | 117.5 Millimeter