Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
33807 / 3.375X4.686X0.438 CRWH1 R

33807 / 3.375X4.686X0.438 CRWH1 R

33807 / 3.375X4.686X0.438 CRWH1 R

CRSEAL 33807 / 3.375X4.686X0.438 CRWH1 R ; SGL LIP SEAL

Lip Seal; 3-3/8" Shaft Dia; 4.686" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

33807 / 3.375X4.686X0.438 CRWH1 R

BDI #

1244101

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
UNSPSC
31411705
EAN
0085311031820
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
33807
Weight / LBS
0.406
Long Description
Lip Seal; 3-3/8" Shaft Dia; 4.686" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.686 Inch | 119.024 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter