Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1199169 / 11.999X13.386X0.787 HDS2 V

340X380X20 HDS2 R

CRSEAL 340X380X20 HDS2 R SGL LIP SEAL

340MM Shaft Dia; 380MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

340X380X20 HDS2 R

BDI #

1251149

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.06
UNSPSC
31411705
EAN
0085311183963
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
340X380X20 HDS2 R
Weight / LBS
5.409
Long Description
340MM Shaft Dia; 380MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Shaft Diameter
13.386 Inch | 340 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
14.961 Inch | 380 Millimeter
Actual Width
0.787 Inch | 20 Millimeter