Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3450576 / 34.5X36.5X0.87 HDS2 V

3450576 / 34.5X36.5X0.87 HDS2 V

3450576 / 34.5X36.5X0.87 HDS2 V

CRSEAL 3450576 / 34.5X36.5X0.87 HDS2 V ; SGL LIP SEAL

Lip Seal; 34-1/2" Shaft Dia; 36-1/2" Housing Bore; 0.87" Nominal Width; Viton Lip; Solid Seal; 0.87" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3450576 / 34.5X36.5X0.87 HDS2 V

BDI #

18471974

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.69
UNSPSC
31411705
EAN
0085311501897
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3450576
Weight / LBS
12.553
Long Description
Lip Seal; 34-1/2" Shaft Dia; 36-1/2" Housing Bore; 0.87" Nominal Width; Viton Lip; Solid Seal; 0.87" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
36.5 Inch | 927.1 Millimeter
Actual Width
0.87 Inch | 22.098 Millimeter
Shaft Diameter
34.5 Inch | 876.3 Millimeter
Nominal Width
0.87 Inch | 22.098 Millimeter