Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
34885 / 3.5X4.45X0.531 HM12 R

34885 / 3.5X4.45X0.531 HM12 R

34885 / 3.5X4.45X0.531 HM12 R

CRSEAL 34885 / 3.5X4.45X0.531 HM12 R ; SGL LIP SEAL

Lip Seal; 3-1/2" Shaft Dia; 4.45" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM12 Seal Design Code

Part #

34885 / 3.5X4.45X0.531 HM12 R

BDI #

1251232

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31411705
EAN
0085311032193
Generic Design Code
C_R_HM12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM12
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
34885
Weight / LBS
0.263
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4.45" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM12 Seal Design Code
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Housing Bore
4.45 Inch | 113.03 Millimeter
Actual Width
0.531 Inch | 13.487 Millimeter
Nominal Width
0.531 Inch | 13.487 Millimeter