Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
34928 / 3.5X4.682X0.451 HMSHA16 V

34928 / 3.5X4.682X0.451 HMSHA16 V

34928 / 3.5X4.682X0.451 HMSHA16 V

CRSEAL 34928 / 3.5X4.682X0.451 HMSHA16 V ; DBL LIP SEAL

Lip Seal; 3-1/2" Shaft Dia; 4.682" Housing Bore; 0.451" Nominal Width; Viton Lip; Solid Seal; 0.451" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code

Part #

34928 / 3.5X4.682X0.451 HMSHA16 V

BDI #

1251235

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.063
UNSPSC
31411705
EAN
0085311285346
Generic Design Code
C_R_HMSHA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA16
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
34928
Weight / LBS
0.218
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4.682" Housing Bore; 0.451" Nominal Width; Viton Lip; Solid Seal; 0.451" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Actual Width
0.451 Inch | 11.455 Millimeter
Housing Bore
4.682 Inch | 118.923 Millimeter
Nominal Width
0.451 Inch | 11.455 Millimeter