Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
34975 / 3.5X4.547X0.862 SCOT1 R

34975 / 3.5X4.547X0.862 SCOT1 R

34975 / 3.5X4.547X0.862 SCOT1 R

CRSEAL 34975 / 3.5X4.547X0.862 SCOT1 R ; LIP SEAL

Lip Seal; 3-1/2" Shaft Dia; 4-35/64" Housing Bore; 0.862" Nominal Width; Nitrile Lip; Solid Seal; 0.862" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

34975 / 3.5X4.547X0.862 SCOT1 R

BDI #

1251238

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
31411705
EAN
0085311032292
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
34975
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4-35/64" Housing Bore; 0.862" Nominal Width; Nitrile Lip; Solid Seal; 0.862" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Housing Bore
4.547 Inch | 115.494 Millimeter
Actual Width
0.862 Inch | 21.895 Millimeter
Nominal Width
0.862 Inch | 21.895 Millimeter