Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
34980 / 3.5X4.547X0.74 CRWHA2 R

34980 / 3.5X4.547X0.74 CRWHA2 R

34980 / 3.5X4.547X0.74 CRWHA2 R

CRSEAL 34980 / 3.5X4.547X0.74 CRWHA2 R ; DBL LIP SEAL

Lip Seal; 3-1/2" Shaft Dia; 4.547" Housing Bore; 0.74" Nominal Width; Nitrile Lip; Solid Seal; 0.74" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code

Part #

34980 / 3.5X4.547X0.74 CRWHA2 R

BDI #

1251239

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.184
UNSPSC
31411705
EAN
0085311032308
Generic Design Code
C_R_CRWHA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA2
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
34980
Weight / LBS
0.469
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4.547" Housing Bore; 0.74" Nominal Width; Nitrile Lip; Solid Seal; 0.74" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code
Housing Bore
4.547 Inch | 115.494 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Actual Width
0.74 Inch | 18.796 Millimeter
Nominal Width
0.74 Inch | 18.796 Millimeter