Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

111774KC-BX

34X41X4KC

34X41X4KC LIP SHAFT SEAL ; NITRILE DBL RUBBERIZED MTO

34MM Shaft Dia; 41MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; KC Seal Design Code

Part #

34X41X4KC

BDI #

876986

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
UNSPSC
31411705
Generic Design Code
TSM_KC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
KC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
34X41X4KC
Weight / LBS
0.03
Long Description
34MM Shaft Dia; 41MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; KC Seal Design Code
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
1.339 Inch | 34 Millimeter
Housing Bore
1.614 Inch | 41 Millimeter
Actual Width
0.157 Inch | 4 Millimeter