Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25X52X7SC-BX

34X52X8 HMS4 R

CRSEAL 34X52X8 HMS4 R SINGLE LIP SEAL

Lip Seal; 34MM Shaft Dia; 52MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS4 Seal Design Code

Part #

34X52X8 HMS4 R

BDI #

15093629

PRICE
zł 11.52 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31181600
EAN
0085311884839
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
34X52X8 HMS4 R
Weight / LBS
0.092
Long Description
Lip Seal; 34MM Shaft Dia; 52MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS4 Seal Design Code
Shaft Diameter
1.339 Inch | 34 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
2.047 Inch | 52 Millimeter