Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
35080 / 3.5X4.999X0.438 CRWA1 V

19887 / 2X2.875X0.313 CRWA1 R

35080 / 3.5X4.999X0.438 CRWA1 V

CRSEAL 35080 / 3.5X4.999X0.438 CRWA1 V ; DBL LIP SEAL

Lip Seal; 3-1/2" Shaft Dia; 4.999" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

35080

BDI #

1251311

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.131
UNSPSC
31411705
EAN
0085311032469
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
35080
Weight / LBS
0.432
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4.999" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.999 Inch | 126.975 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter