Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3525567 / 35.25X37.25X0.875 HDS1 V

1250540 / 12.5X14.5X0.75 HDS1 R

3525567 / 35.25X37.25X0.875 HDS1 V

CRSEAL 3525567 SINGLE LIP SEAL ; POR 35.25X37.25X0.875 HDS1 V NON RETURNA

35-1/4" Shaft Dia; 37-1/4" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

3525567 / 35.25X37.25X0.875 HDS1 V

BDI #

1251339

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.883
UNSPSC
31411705
EAN
0085311180054
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3525567
Weight / LBS
19.32
Long Description
35-1/4" Shaft Dia; 37-1/4" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
37.25 Inch | 946.15 Millimeter
Shaft Diameter
35.25 Inch | 895.35 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter