Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
35407 / 3.543X4.291X0.354 HMSA35 V

18782 / 1.89X3.071X0.551 HMSA35 R

35407 / 3.543X4.291X0.354 HMSA35 V

CRSEAL 35407/ 3.543X4.291X0.354 HMSA35 V ; LIP SEAL

Lip Seal; 3.543" Shaft Dia; 4.291" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code

Part #

35407 / 3.543X4.291X0.354 HMSA35 V

BDI #

1251355

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.057
UNSPSC
31411705
EAN
0085311173667
Generic Design Code
C_R_HMSA35
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA35
Other Features
Internal and External Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
35407
Weight / LBS
0.221
Long Description
Lip Seal; 3.543" Shaft Dia; 4.291" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
4.291 Inch | 108.991 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
3.543 Inch | 89.992 Millimeter