Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
35418 / 3.543X4.252X0.394 HMA7 P

35418 / 3.543X4.252X0.394 HMA7 P

35418 / 3.543X4.252X0.394 HMA7 P

CRSEAL 35418 / 3.543X4.252X0.394 HMA7 P ; LIP SEAL

Lip Seal; 3.543" Shaft Dia; 4.252" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA7 Seal Design Code

Part #

35418 / 3.543X4.252X0.394 HMA7 P

BDI #

1251357

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
UNSPSC
31411705
EAN
0085311368254
Generic Design Code
C_R_HMA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA7
Other Features
Internal and External Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
35418
Weight / LBS
0.161
Long Description
Lip Seal; 3.543" Shaft Dia; 4.252" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA7 Seal Design Code
Shaft Diameter
3.543 Inch | 89.992 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Housing Bore
4.252 Inch | 108.001 Millimeter