Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3543257 / 35.438X36.938X0.75 HS7 R

3543257 / 35.438X36.938X0.75 HS7 R

3543257 / 35.438X36.938X0.75 HS7 R

CRSEAL 3543257 SINGLE LIP SEAL ; POR 35.438X36.938X0.75 HS7 R NON RETURNA

35-7/16" Shaft Dia; 36-15/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

3543257 / 35.438X36.938X0.75 HS7 R

BDI #

1251360

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.028
UNSPSC
31411705
EAN
0085311146692
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3543257
Weight / LBS
11.075
Long Description
35-7/16" Shaft Dia; 36-15/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Shaft Diameter
35.438 Inch | 900.125 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
36.938 Inch | 938.225 Millimeter