Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

531145 / 6.5X7.42X0.5 HS8 R

355X393X20 HS8 R

CRSEAL 355X393X20 HS8 R SINGLE LIP SEAL ; POR 355X393X20 HS8 R NON RETURNABLE

355MM Shaft Dia; 393MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

355X393X20 HS8 R

BDI #

1251380

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.47
UNSPSC
31411705
EAN
0085311414821
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
355X393X20 HS8 R
Weight / LBS
2.762
Long Description
355MM Shaft Dia; 393MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Shaft Diameter
13.976 Inch | 355 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
15.472 Inch | 393 Millimeter