Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
35810 / 3.574X4.758X0.625 HMSA16 P

35810 / 3.574X4.758X0.625 HMSA16 P

35810 / 3.574X4.758X0.625 HMSA16 P

CRSEAL 35810/ 3.574X4.758X0.625 HMSA16 P ; DBL LIP SEAL

Lip Seal; 3.574" Shaft Dia; 4.758" Housing Bore; 5/8" Nominal Width; Polyacrylate Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

35810 / 3.574X4.758X0.625 HMSA16 P

BDI #

1251389

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.145
UNSPSC
31411705
EAN
0085311032780
Generic Design Code
C_R_HMSA16
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Bore-Tite on OD | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
35810
Weight / LBS
0.481
Long Description
Lip Seal; 3.574" Shaft Dia; 4.758" Housing Bore; 5/8" Nominal Width; Polyacrylate Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
3.574 Inch | 90.78 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
4.758 Inch | 120.853 Millimeter