Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
35836 / 3.543X4.094X0.433 HMSA7 VR

35836 / 3.543X4.094X0.433 HMSA7 VR

35836 / 3.543X4.094X0.433 HMSA7 VR

CRSEAL 35836/ 3.543X4.094X0.433 HMSA7 VR ; DBL LIP SEAL

Lip Seal; Oil Seal; 3.543" Shaft Dia; 4-3/32" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

35836 / 3.543X4.094X0.433 HMSA7 VR

BDI #

1251392

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
31411705
EAN
0085311374439
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; Oil Seal; 3.543" Shaft Dia; 4-3/32" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.433 Inch | 10.998 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Housing Bore
4.094 Inch | 103.988 Millimeter
Shaft Diameter
3.543 Inch | 89.992 Millimeter