Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3583659 / 35.827X38.076X0.688 HS8 D

3583659 / 35.827X38.076X0.688 HS8 D

3583659 / 35.827X38.076X0.688 HS8 D

CRSEAL 3583659/35.827X38.076X0.688 HS8 D ; SGL LIP SEAL

35-53/64" Shaft Dia; 38.076" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

3583659 / 35.827X38.076X0.688 HS8 D

BDI #

1251394

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.89
UNSPSC
31411705
EAN
0085311184021
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3583659
Weight / LBS
6.394
Long Description
35-53/64" Shaft Dia; 38.076" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
35.827 Inch | 910.006 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
38.076 Inch | 967.13 Millimeter