Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30 X 45 X 8 MM

36 X 54 X 7 MM

36 X 54 X 7 MM OIL SEAL

36MM Shaft Dia; 54MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 827N Seal Design Code

Part #

36 X 54 X 7 MM

BDI #

215726

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0644075210669
Generic Design Code
CON_827N
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
827N
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
36 X 54 X 7 MM
Weight / LBS
0.049
Long Description
36MM Shaft Dia; 54MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 827N Seal Design Code
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
1.417 Inch | 36 Millimeter