Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

240X280X16 HSS5 H

360X400X22 HSS6 H

CRSEAL 360X400X22 HSS6 H SGL LIP SEAL

360MM Shaft Dia; 400MM Housing Bore; 22MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS6 Seal Design Code

Part #

360X400X22 HSS6 H

BDI #

22780263

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
31411705
EAN
0085311520515
Generic Design Code
C_R_HSS6
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS6
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
360X400X22 HSS6 H
Weight / LBS
1.813
Long Description
360MM Shaft Dia; 400MM Housing Bore; 22MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS6 Seal Design Code
Housing Bore
15.748 Inch | 400 Millimeter
Shaft Diameter
14.173 Inch | 360 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter