Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1225221 / 12.25X13.75X0.625 HDS7 D

360X404X20 HDS7 R

CRSEAL 360X404X20 HDS7 R SGL LIP SEAL

360MM Shaft Dia; 404MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code

Part #

360X404X20 HDS7 R

BDI #

1251484

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.7
UNSPSC
31411705
EAN
0085311364065
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
360X404X20 HDS7 R
Weight / LBS
5.961
Long Description
360MM Shaft Dia; 404MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code
Shaft Diameter
14.173 Inch | 360 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
15.906 Inch | 404 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter