Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
36650 / 3.661X6.063X0.315 J-TYPE P

36650 / 3.661X6.063X0.315 J-TYPE P

CRSEAL 36650/ 3.661X6.063X0.315 J-TYPE P ; SGL LIP SEAL

3.661" Shaft Dia; 6-1/16" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; J Seal Design Code

Part #

36650 / 3.661X6.063X0.315 J-TYPE P

BDI #

1251566

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.167
UNSPSC
31411705
EAN
0085311169820
Generic Design Code
C_R_J
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
J
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
36650
Weight / LBS
0.369
Long Description
3.661" Shaft Dia; 6-1/16" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; J Seal Design Code
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
3.661 Inch | 92.989 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Housing Bore
6.063 Inch | 154 Millimeter