Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
36910 / 3.688X5.626X0.438 CRWA1 R

172443TB-BX

36910 / 3.688X5.626X0.438 CRWA1 R

CRSEAL 36910 / 3.688X5.626X0.438 CRWA1 R ; DBL LIP SEAL

Lip Seal; 3-11/16" Shaft Dia; 5-5/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

36910 / 3.688X5.626X0.438 CRWA1 R

BDI #

1251591

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.156
UNSPSC
31411705
EAN
0085311033244
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
36910
Weight / LBS
0.501
Long Description
Lip Seal; 3-11/16" Shaft Dia; 5-5/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
3.688 Inch | 93.675 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
5.626 Inch | 142.9 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter